- Twin Front Aluminum Mechanic Step Ladder
- 5' Height
applications
- Twin front mechanic step ladder is designed as a trestle ladder for entry from either side. Massive 375 lb rated aluminum side rails with wide, fully serrated auminum steps on front and back.
| Material | Aluminum |
| Size | 5 ft |
| Capacity | 300 lb |
| Type | Step |
| Bottom Width | 20 1/4 in |
| Approximate Spread | 45 in |
| Approximate Cubes | 6.66 |
| Step Type | Flat Step |
| Height (Max) Text | 5 ft |
| Step Size | 3 in |
| Weight | 22.0 LB |
| EAN or UPC | 728865017895 |

