- Twin Front Aluminum Mechanic Step Ladder
- 3' Height
applications
- Twin front mechanic step ladder is designed as a trestle ladder for entry from either side. Massive 375 lb rated aluminum side rails with wide, fully serrated auminum steps on front and back.
| Safety Class | IA |
| Material | Aluminum |
| Overall Length | 3 ft |
| Bottom Width | 18 1/4 in |
| Type | Step |
| Height (Max) Text | 3 ft |
| Step/Rung Shape | Flat |
| Step Depth | 3 in |
| Size | 3 ft |
| Capacity Wt. [Max] | 300 lbs |
| Width [Max] | 18.25 in |
| Approximate Cubes | 3.49 |
| Step Type | Flat Step |
| Approximate Spread | 38 in |
| Step Size | 3 in |
| Capacity | 300 lb |
| Weight | 16.0 LB |
| EAN or UPC | 728865017857 |

