- Aluminum Shelf Ladder
- Single Ladder
- 7' Max Extended Length
applications
- Extra heavy-duty, 300 lb rated shelf ladder for all demanding industrial applications. Steps are level when the ladder is set at 18°. Nonconductive fiberglass side rails with fully serrated aluminum steps.
| Length [Max] | 7 ft |
| Length [Min] | 7 ft |
| Type | Extension |
| Length | 7 ft |
| Material | Aluminum |
| Bottom Width | 15.25 in |
| Step Size | 3 in |
| Size | 7 ft |
| Capacity | 300 lb |
| Approximate Cubes | 2.66 |
| Step Type | Flat Step |
| Weight | 11.0 LB |
| EAN or UPC | 728865017581 |

