- Commercial Grade Extension
- Single Ladder
- 16' Max Extended Length
applications
- Commercial-grade extension ladder for general-purpose and light industrial use. Designed for a 225 lb workload when set at the proper working angle.
features
- Modified I-beam 102076852
- 1
- Swivel safety shoes"
- D-shaped rungs, hydraulically double crimped to side rails and serrated for a slip-resistant surface
- QuickLatch� equipped runglock
| Type | Extension |
| Size | 16 ft |
| Capacity | 225 lb |
| Step Type | D Rung |
| Material | Aluminum |
| Step Size | 3 in |
| Length [Max] | 16 ft |
| Length [Min] | 16 ft |
| Length | 16 ft |
| Approximate Cubes | 8.68 |
| Bottom Width | 17 1/8 in |
| Weight | 27.0 LB |
| EAN or UPC | 728865016072 |

