- 18 ft Aluminum Extension Ladder
description
- Designed for 250 lb workload when set at the proper working angle.
applications
- Heavy-duty industrial
features
- QuickLatch™ equipped runglock
- Swivel safety shoes
- Mar-resistant blue end caps
- Modified I-beam rail
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Type | Extension |
| Width [Max] | 17 1/2 in |
| Bottom Width | 17.5 in |
| Width [Min] | 15 1/4 in |
| Size | 18 ft |
| Height (Max) Text | 32 ft |
| Step Size | N/A |
| Approximate Cubes | 13.07 |
| Weight | 72.0 LB |
| EAN or UPC | 728865015976 |

