- Aluminum Extension
- 2 Section Ladder
- 25' Max Extended Length
applications
- This extra heavy-duty extension ladder does double duty
- together it can be used as an extension ladder or separated it becomes two single ladders. Meets ANSI codes for use as a straight ladder.
features
- Stacked aluminum i-beam rail: wide fly section which can be removed and utilized as a single ladder
- extra heavy-duty outside side guides secured to top of base section with four rivets per guide
- D-shaped rungs, hydraulically double crimped to side rails and serrated for a slip-resistant surface
- Rubber fly section shoes: fly section is equipped with solid rubber end cap shoes enabling the fly section to be used separately as a straight ladder
- QuickLatch™ equipped runglock
- Swivel safety shoes
| Capacity | 300 lb |
| Approximate Cubes | 11.5 |
| Type | Extension |
| Step Type | D Rung |
| Bottom Width | 18 in |
| Material | Aluminum |
| Step Size | 3 in |
| Length [Max] | 25 ft |
| Length [Min] | 14 ft |
| Length | 28 ft |
| Size | 28 ft |
| Weight | 58.0 LB |
| EAN or UPC | 728865054845 |

