- 18 ft Aluminum Extension Ladder
description
- Designed for 300 lb workload when set at the proper working angle.
applications
- Contractors
- Industrial
features
- QuickLatch™ equipped runglock
- Swivel safety shoes
- D-shaped aluminum rungs
- Heavy-duty I-beam rail
compliances
- 0
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Approximate Cubes | 14.08 |
| Width [Max] | 18 in |
| Step Size | N/A |
| Size | 18 ft |
| Bottom Width | 18 in |
| Width [Min] | 15.375 in |
| Type | Extension |
| Height (Max) Text | 32 ft |
| Weight | 76.0 LB |
| EAN or UPC | 728865015242 |

