- 18 ft Aluminum Extension Ladder
applications
- Our most popular aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails. Designed for a 300 lb workload when set at the proper working angle.
features
- QuickLatch™ equipped runglock
- Swivel safety shoes
- D shaped or round rungs: tempered aluminum rungs are hydraulically double crimped to side rails and fully serrated for a slip-resistant surface
- available in both D-rung and round-rung models
| Bottom Width | 17 13/16 in |
| Type | Extension |
| Material | Aluminum |
| Approximate Cubes | 10 |
| Size | 18 ft |
| Step Type | D Rung |
| Length | 18 ft |
| Capacity | 300 lb |
| Weight | 38.0 LB |
| EAN or UPC | 728865015013 |

