- Aluminum Extension
- Single Ladder
- 10' Max Extended Length
applications
- Our most popular aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails. Designed for a 300 lb workload when set at the proper working angle.
| Size | 10 ft |
| Approximate Cubes | 4.67 |
| Bottom Width | 17 13/16 in |
| Step Size | 3 in |
| Material | Aluminum |
| Capacity | 300 lb |
| Step Type | D Rung |
| Length [Max] | 10 ft |
| Length [Min] | 10 ft |
| Length | 10 ft |
| Type | Extension |
| Weight | 18.0 LB |
| EAN or UPC | 728865014832 |

