- Aluminum Extension
- Single Ladder
- 8' Max Extended Length
applications
- Our most popular aluminum extension ladder for contractors and industry. Extra heavy-duty I-beam side rails. Designed for a 300 lb workload when set at the proper working angle.
features
- QuickLatch™ equipped runglock
- Swivel safety shoes
- D shaped or round rungs: tempered aluminum rungs are hydraulically double crimped to side rails and fully serrated for a slip-resistant surface
- available in both D-rung and round-rung models
| Step Size | 3 in |
| Approximate Cubes | 3.78 |
| Material | Aluminum |
| Length [Max] | 8 ft |
| Size | 8 ft |
| Step Type | D Rung |
| Bottom Width | 17.8125 in |
| Length [Min] | 8 ft |
| Type | Extension |
| Capacity | 300 lb |
| Length | 8 ft |
| Weight | 15.0 LB |
| EAN or UPC | 728865014795 |

