- 48 ft Aluminum Extension Ladder
- 43 ft Maximum Extension
- 24 ft Extension Length
applications
- Our top-of-the-line aluminum extension ladder. Extra heavy-duty I-beam construction for demanding industrial applications. Designed for a 375 lb workload when set at the proper working angle.
| Overall Length [Max] | 48 ft |
| Base Section Width | 20 5/8 in |
| Bottom Width | 20.62 in |
| Step Size | 4 in |
| Approximate Cubes | 24.8 |
| No. of Sections | 2 |
| Fly Section Width | 18 5/16 in |
| Overall Length [Min] | 24 ft |
| Step Depth | 4 in |
| Size | 24 ft |
| Capacity Wt. [Nom] | 250 lbs |
| Material | Aluminum |
| Extended Length | 43 ft |
| Safety Class | I |
| Step/Rung Shape | D-Rung |
| Type | Extension |
| Weight | 122.0 LB |
| EAN or UPC | 728865014221 |

