- 40 ft Aluminum Extension Ladder
- 35 ft Maximum Extension
- 20 ft Extension Length
applications
- Our top-of-the-line aluminum extension ladder. Extra heavy-duty I-beam construction for demanding industrial applications. Designed for a 375 lb workload when set at the proper working angle.
| Extended Length | 35 ft |
| Size | 20 ft |
| Safety Class | IA |
| Overall Length [Min] | 20 ft |
| Overall Length [Max] | 40 ft |
| No. of Sections | 2 |
| Material | Aluminum |
| Capacity Wt. [Nom] | 300 lbs |
| Approximate Cubes | 16.76 |
| Fly Section Width | 16 15/16 in |
| Step/Rung Shape | D-Rung |
| Base Section Width | 19 1/16 in |
| Type | Extension |
| Step Size | 3 in |
| Bottom Width | 19.06 in |
| Step Depth | 3 in |
| Weight | 85.0 LB |
| EAN or UPC | 728865014207 |

