- 36 ft Aluminum Extension Ladder
- 32 ft Maximum Extension
- 18 ft Extension Length
applications
- Our top-of-the-line aluminum extension ladder. Extra heavy-duty I-beam construction for demanding industrial applications. Designed for a 375 lb workload when set at the proper working angle.
features
- Swivel safety shoes
- Full i-beam: side rails are extra heavy-duty 3" I-beam extrusions for maximum strength
- QuickLatch™ equipped runglock
- D-shaped rungs: tempered, serrated aluminum rungs provide slip-resistant surface
- Outside slide guides: two extra heavy-duty outside slide guides secured to top of base section with four rivets per guide for maximum strength
- over extending stop on fly section
| Overall Length [Min] | 18 ft |
| Step Depth | 3 in |
| Size | 18 ft |
| Fly Section Width | 16 15/16 in |
| Step/Rung Shape | D-Rung |
| Bottom Width | 19.06 in |
| Type | Extension |
| Material | Aluminum |
| Safety Class | IA |
| Approximate Cubes | 15.13 |
| Step Size | 3 in |
| Overall Length [Max] | 36 ft |
| No. of Sections | 2 |
| Extended Length | 32 ft |
| Capacity Wt. [Nom] | 300 lbs |
| Base Section Width | 19 1/16 in |
| Weight | 77.0 LB |
| EAN or UPC | 728865014191 |

