- 29 ft Extension Ladder
description
- D-Shaped Rungs. Tempered aluminum rungs are hydraulically double crimped to side rails and fully serrated for slip-resistant surface.
- Outside Slide Guides. Four extra heavy-duty guides secure to top of base section with four rivets per guide. One pair of interlocking inside trail guides at bottom of fly section.
- Swivel Safety Shoes. Extra heavy-duty cast aluminum shoes with thick rubber tread. Full swivel safety shoe can be used with tread down or in spike position
- Full I-Beam. Side rails are extra heavy-duty 3" I-beam extrusions for maximum strength
| Type | Extension |
| Bottom Width | 19 1/16 in |
| Size | 32 ft |
| Height (Max) Text | 29 ft |
| Step Size | 3 in |
| Approximate Cubes | 13.49 |
| Weight | 71.0 LB |
| EAN or UPC | 728865071538 |

