- 17 ft Extension Ladder
description
- D-Shaped Rungs. Tempered aluminum rungs are hydraulically double crimped to side rails and fully serrated for slip-resistant surface.
- Outside Slide Guides. Four extra heavy-duty guides secure to top of base section with four rivets per guide. One pair of interlocking inside trail guides at bottom of fly section.
- Swivel Safety Shoes. Extra heavy-duty cast aluminum shoes with thick rubber tread. Full swivel safety shoe can be used with tread down or in spike position
- Full I-Beam. Side rails are extra heavy-duty 3" I-beam extrusions for maximum strength
| Step Depth | 3 in |
| Safety Class | IAA |
| Step/Rung Shape | D-Rung |
| Step Size | 3 in |
| Type | Extension |
| Overall Length [Min] | 10 ft |
| Base Section Width | 19 1/16 in |
| No. of Sections | 2 |
| Approximate Cubes | 8.58 |
| Extended Length | 17 ft |
| Fly Section Width | 16 15/16 in |
| Height (Max) Text | 17 ft |
| Material | Aluminum |
| Size | 20 ft |
| Bottom Width | 19 1/16 in |
| Overall Length [Max] | 20 ft |
| Capacity Wt. [Nom] | 375 lbs |
| Weight | 43.0 LB |
| EAN or UPC | 728865083524 |

