Skip to content Skip to navigation menu
Link-BeltFX3S2E32E14C

FX3S2E32E14C

2 in Cast Iron Setscrew Locking Intermediate Duty 2 Bolt Flange Block
Item #115259809
Link-BeltFX3S2E32E14C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • FX3S2E32E14C Flange Blocks Ball Bearings

features

  • 2" Mounted Ball Bearing
  • Intermediate Duty
  • Cast Iron 2-Bolt Flange Block
  • Setscrew Locking
  • Single Lip Contact Viton Seal
  • Steel Retainer
  • High Temperature Grease
  • C4 Internal Clearance
Weight 4.1 LB
EAN or UPC 662864908894
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison