- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- 5.118 in Outer Diameter
- Heavy-Duty
- Eccentric Cam Collar Locking Device
| Collar O.D. | 3 1/2 in |
| Locking Collar Width | 15/16 in |
| Series | 300 |
| Duty | Heavy-Duty |
| I.D. | 2 7/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| O.D. | 5.118 in |
| Bore Dia. [Min] | 1 3/16 in |
| Set Screw Torque | 430 to 460 in lb |
| RPM [Max] | 3250 rpm |
| Bore Dia. [Max] | 2 15/16 in |
| Locking Device | Eccentric Cam Locking Collar |
| Short Hub Length | 1 3/8 in |
| Outer Ring Width | 1.417 in |
| Dynamic Load Rating | 18390 lbf |
| Inner Ring Hub Diameter | 3.216 in |
| Lubrication | Exxon Ronex MP |
| Inner Ring Width | 2.47 in |
| Length Through Bore | 3.15625 in |
| Weight | 6.8 LB |
| EAN or UPC | 793699259483 |

