- Ball Bearing Insert
- Spherical Bore Type
- 2 7/16 in Inner Diameter
- 4.33 in Outer Diameter
- Standard-Duty
| Locking Device | Eccentric Cam Locking Collar |
| Duty | Standard-Duty |
| Lubrication | Relubricatable Exxon Ronex MP |
| Bore Type | Spherical Bore |
| Series | 200 |
| Bore Dia. [Max] | 2 7/16 in |
| Inner Ring Hub Diameter | 3.012 in |
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Seal Type | Triple Lip Seals |
| O.D. | 4.33 in |
| RPM [Max] | 450 rpm |
| Outer Ring Width | 1.063 in |
| Short Hub Length | 1.218 in |
| Length Through Bore | 3.0625 in |
| I.D. | 2 7/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 11840 lbf |
| Set Screw Torque | 430 to 460 in lb |
| Locking Collar Width | 7/8 in |
| Inner Ring Width | 2.438 in |
| Collar O.D. | 3 1/4 in |
| Weight | 7.0 LB |
| EAN or UPC | 793699755503 |

