- Ball Bearing Insert
- 2 3/16 in Inner Diameter
- 3.937 in Outer Diameter
- Standard-Duty
- Eccentric Cam Collar Locking Device
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
- Triple lip seal
| Outer Ring Width | 0.984 in |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Ball Bearing |
| Short Hub Length | 1.093 in |
| Set Screw Torque | 430 to 460 in lb |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1/2 in |
| Inner Ring Width | 2.188 in |
| Bore Dia. [Max] | 2 7/16 in |
| Duty | Standard-Duty |
| I.D. | 2 3/16 in |
| O.D. | 3.937 in |
| Length Through Bore | 2.8125 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Seal Type | Triple Lip Seals |
| Inner Ring Hub Diameter | 2.749 in |
| RPM [Max] | 500 rpm |
| Series | 200 |
| Collar O.D. | 3 in |
| Dynamic Load Rating | 9800 lbf |
| Locking Collar Width | 13/16 in |
| Weight | 3.654 LB |
| EAN or UPC | 662327153229 |

