- Ball Bearing Insert
- 2 in Inner Diameter
- Standard-Duty
- Eccentric Cam Collar Locking Device
| Bore Dia. [Max] | 2 7/16 in |
| Series | 200 |
| Duty | Standard-Duty |
| Locking Device | Eccentric Cam Locking Collar |
| Lubrication | Relubricatable |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 2 in |
| Seal Type | Triple Lip Seals |
| Bearing Type | Ball Bearing |
| Weight | 3.481 LB |
| EAN or UPC | 793699557893 |

