- Ball Bearing Insert
- Spherical Bore Type
- 1 1/4 in Inner Diameter
- 2.834 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
- Triple lip seal
| Seal Type | Triple Lip Seals |
| Locking Collar Width | 11/16 in |
| Duty | Standard-Duty |
| Bore Dia. [Max] | 2 7/16 in |
| I.D. | 1 1/4 in |
| Collar O.D. | 2 3/16 in |
| Length Through Bore | 2.01563 in |
| Short Hub Length | 0.742 in |
| Outer Ring Width | 0.748 in |
| Inner Ring Hub Diameter | 1.847 in |
| Inner Ring Width | 1.484 in |
| Bore Dia. [Min] | 1/2 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable Exxon Ronex MP |
| Bore Type | Spherical Bore |
| Set Screw Torque | 290 to 325 in lb |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Bearing Type | Ball Bearing |
| O.D. | 2.834 in |
| Dynamic Load Rating | 5810 lbf |
| RPM [Max] | 700 rpm |
| Weight | 1.054 LB |
| EAN or UPC | 662327153007 |

