- Ball Bearing Insert
- Spherical Bore Type
- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Relubricatable
- Wide inner ring
| Outer Ring Width | 0.59 in |
| Short Hub Length | 11/16 in |
| Material | Steel |
| Duty | Standard-Duty |
| Inner Ring Hub Diameter | 1.313 in |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 9600 rpm |
| Locking Collar Width | 17/32 in |
| Set Screw Torque | 87 to 92 in lb |
| Bore Type | Spherical Bore |
| Length Through Bore | 1.75 in |
| Overall Width | 1 3/4 in |
| Locking Device | Eccentric Cam Locking Collar |
| Dynamic Load Rating | 3150 lbf |
| Bearing Type | Ball Bearing |
| Seal Type | N Lip Seals |
| Inner Ring Width | 1 3/8 in |
| Bore Dia. [Max] | 2 7/16 in |
| Series | 200 |
| Enclosure | Double Sealed |
| I.D. | 1 in |
| Lubrication | Relubricatable Exxon Ronex MP |
| Collar O.D. | 1 1/2 in |
| O.D. | 2.047 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 0.615 LB |
| EAN or UPC | 662327152963 |

