- Ball Bearing Insert
- Spherical Bore Type
- 11/16 in Inner Diameter
- Standard-Duty
- Eccentric Cam Collar Locking Device
| Bearing Type | Ball Bearing |
| Duty | Standard-Duty |
| Locking Device | Eccentric Cam Locking Collar |
| I.D. | 11/16 in |
| Bore Type | Spherical Bore |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 7/16 in |
| Seal Type | Low Rotational Torque Seals |
| Lubrication | Relubricatable |
| Weight | 1.0 LB |
| EAN or UPC | 793699031812 |

