- Ball Bearing Insert
- Round Bore Type
- 1 3/4 in Inner Diameter
- Standard-Duty
- Eccentric Cam Collar Locking Device
features
- Cylindrical OD
- Sealed
- Eccentric cam locking collar
- Nonrelubricatable
- Wide inner ring
| Bearing Type | Ball Bearing |
| Bore Dia. [Max] | 2 7/16 in |
| Series | 200 |
| Locking Device | Eccentric Cam Locking Collar |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 1 3/4 in |
| Seal Type | Clearance Seals |
| Bore Type | Round Bore |
| Lubrication | Non-Relubricatable |
| Duty | Standard-Duty |
| Weight | 1.5 LB |
| EAN or UPC | 662327152727 |

