
- Ball Bearing Insert
- Spherical Bore Type
- 2 in Inner Diameter
- 3.543 in Outer Diameter
- Standard-Duty
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Nonrelubricatable
- Wide inner ring
O.D. | 3.543 in |
RPM [Max] | 4800 rpm |
Outer Ring Width | 0.866 in |
Series | 200 |
Bore Dia. [Max] | 2 7/16 in |
Dynamic Load Rating | 7920 lbf |
Lubrication | Non-Relubricatable Exxon Ronex MP |
I.D. | 2 in |
Inner Ring Width | 1.938 in |
Collar O.D. | 2 3/4 in |
Seal Type | N Lip Seals |
Bore Dia. [Min] | 1/2 in |
Locking Device | Eccentric Cam Locking Collar |
Short Hub Length | 0.968 in |
Length Through Bore | 2.46875 in |
Bore Type | Spherical Bore |
Duty | Standard-Duty |
Bearing Type | Ball Bearing |
Locking Collar Width | 23/32 in |
Set Screw Torque | 290 to 325 in lb |
Inner Ring Hub Diameter | 2.475 in |
Temperature Range [Max] | 225 °F |
Weight | 2.0 LB |
EAN or UPC | 662327153281 |
