- X458 Engineered Drop Forge Conveyor Chain
- 4.031" Pitch
| Rated Working Load | 4000 lbs |
| Thickness | 1.38 in |
| Roller Dia. | N/A |
| Pin Material | Steel |
| Chain Series | X458 |
| Material | Steel |
| Chain Construction | Engineered Drop Forge Conveyor Chain |
| Pin Diameter | 0.63 in |
| Pin Overall Length | 2.19 in |
| Package Type | 10 Foot Box |
| Roller Width | N/A |
| Chain Pitch | 4.031 in |
| Type | N/A |
| Link Plates Thickness | 0.63 in |
| Weight | 3.015 LB |

