Link-Belt
WPT3S219E
WPT3-S200E Dura-Klean™ Series Corrosion Resistant Ball Bearing Pillow Block
Item #101523684
- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/16" Shaft
- 1 11/16" Base to Center
- 3" Bolt Centers
features
- Cast iron housing
- Standard backing height
- Alignable
- Spring locking setscrew mount
- Relubricatable
| Bolt Size | 7/8-14 |
| Housing Width | 1 1/2 in |
| Overall Width | 1.703 in |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 200 °F |
| Collar O.D. | 1 19/32 in |
| Housing Height | 3 5/16 in |
| Bolt Hole Spacing - Width | N/A |
| Mounted Unit Duty | Intermediate-Duty |
| Size Code | 206 |
| Bolt Hole Spacing | 3 in |
| Housing Material | Cast Iron |
| RPM [Max] | 5600 rpm |
| Locking Device | Setscrew Locking Collar |
| Base Width | 1 1/2 in |
| Bearing Design | Non-Expansion |
| Base Length | 4 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.1875 in |
| Housing Construction | 1 Piece |
| Bearing Insert | SG219ELK82/99A |
| Center of Bearing to Front of Inner Ring | 61/64 in |
| Length Through Bore | 1.34375 in |
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Inch/Metric | Inch |
| Series | 200 |
| Pillow Block Type | Tapped Base |
| Base Height | N/A |
| Weight | 1.575 LB |
| EAN or UPC | 662327656348 |
