- 1" ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
| Bore Type | Round Bore, Inch Type |
| Length Through Bore | 1.21875 in |
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| I.D. | 1 in |
| Locking Device | Eccentric Locking Collar |
| Outer Ring Width | 15 mm |
| Lubrication | Relubricatable |
| Overall Width | 1 7/32 in |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Material | Steel |
| Weight | 0.5 LB |
| EAN or UPC | 662327151058 |

