- Ball Bearing Insert
- Spherical Bore Type
- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Intermediate-Duty
| I.D. | 1 in |
| Locking Device | Eccentric Cam Locking Collar |
| Seal Type | E Lip Seals |
| Locking Collar Width | 17/32 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Relubricatable Exxon Ronex MP |
| Collar O.D. | 1 1/2 in |
| Set Screw Torque | 87 to 92 in lb |
| Outer Ring Width | 0.59 in |
| Duty | Intermediate-Duty |
| Length Through Bore | 1.21875 in |
| Short Hub Length | 0.295 in |
| Series | 200 |
| Bore Dia. [Max] | 2 in |
| Bearing Type | Ball Bearing |
| Inner Ring Hub Diameter | 1.21 in |
| Bore Type | Spherical Bore |
| Dynamic Load Rating | 3150 lbf |
| Bore Dia. [Min] | 1/2 in |
| O.D. | 2.047 in |
| Inner Ring Width | 0.844 in |
| RPM [Max] | 6800 rpm |
| Weight | 0.493 LB |
| EAN or UPC | 793699283440 |

