- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 in Shaft Diameter
- 1 35/64 in Overall Width
- 3 3/4 in Housing Length
features
- Spring locking setscrew mount
- Alignable
- Four-bolt mounting
- Cast iron housing with nonporous nylon coating
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Dynamic Load Rating | 3150 lbf |
| Bolt Circle Dia. | 3.889 in |
| Housing Diameter | 2.6875 in |
| Flange Type | 4-Bolt Flange |
| Static Load Rating [Max] | 1760 lbf |
| Inch/Metric | Inch |
| Grease Fitting Size | 1/8 in NPT |
| RPM [Max] | 6800 rpm |
| Bolt Hole Spacing | 2 3/4 in |
| Temperature Range [Max] | 225 °F |
| Flange Thickness | 0.59375 in |
| Seal Type | Single Lip Contact Seals |
| Finish | Nylon |
| Bolt Size | 7/16 in |
| Style | 4-Bolt Flange |
| Set Screw Torque | 33 to 40 in lb |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Series | 200 |
| Locking Device | Setscrew Locking |
| Collar O.D. | 2 11/16 in |
| Housing Construction | 1 Piece |
| Length Through Bore | 1.17188 in |
| Lubricant Type | Chevron FM2 |
| Mounted Unit Duty | Intermediate-Duty |
| Overall Width | 1 35/64 in |
| Temperature Range [Min] | -20 °F |
| Housing Width | 1 1/4 in |
| Shaft Dia. | 1 in |
| Duty | Corrosion Resistant-Duty |
| Bearing Standoff Distance | 3/8 in |
| Lubrication | Relubricatable |
| Bore Range [Min] | 0.75 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Shape | Square |
| Bore Range [Max] | 1.9375 in |
| Housing Length | 3 3/4 in |
| Bearing Insert | SG216ELK82/99A |
| Housing Height | 3 3/4 in |
| Weight | 2.362 LB |
| EAN or UPC | 662327480158 |

