- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 3/4 in Shaft Diameter
- 1 31/64 in Overall Width
- 3 3/8 in Housing Length
features
- Cast iron housing with nonporous nylon coating
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Housing Length | 3 3/8 in |
| Bolt Circle Dia. | 3.536 in |
| Housing Construction | 1 Piece |
| Finish | Nylon |
| Housing Height | 3 3/8 in |
| Bore Range [Max] | 1.9375 in |
| Lubricant Type | Chevron FM2 |
| Length Through Bore | 1.125 in |
| Bore Range [Min] | 0.75 in |
| Flange Thickness | 9/16 in |
| Dynamic Load Rating | 2870 lbf |
| Overall Width | 1 31/64 in |
| Housing Diameter | 2 7/16 in |
| Shape | Square |
| Static Load Rating [Max] | 1480 lbf |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Temperature Range [Min] | -20 °F |
| Series | 200 |
| Bearing Insert | SG212ELK82/99A |
| Set Screw Torque | 33 to 40 in lb |
| Mounted Unit Duty | Intermediate-Duty |
| Collar O.D. | 2 7/16 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Lubrication | Relubricatable |
| RPM [Max] | 7500 rpm |
| Bearing Type | Ball Bearing |
| Bearing Standoff Distance | 23/64 in |
| Shaft Dia. | 0.75 in |
| Temperature Range [Max] | 225 °F |
| Bolt Size | 3/8 in |
| Style | 4-Bolt Flange |
| Bolt Hole Spacing | 2 1/2 in |
| Bearing Design | Non-Expansion |
| Grease Fitting Size | 1/8 in NPT |
| Housing Width | 1 13/64 in |
| Duty | Corrosion Resistant-Duty |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| Weight | 1.75 LB |
| EAN or UPC | 662327618933 |

