- WDH104 Wide Series Welded Steel Conveyor Chain
- 6" Pitch
| Roller Dia. | N/A |
| Chain Series | WDH104 |
| Chain Construction | Wide Series Welded Steel Conveyor Chain |
| Material | Steel |
| Pin Material | Steel |
| Link Plates Thickness | 0.38 in |
| Chain Pitch | 6 in |
| Roller Width | N/A |
| Rated Working Load | 8500 lbs |
| Pin Overall Length | 6 3/4 in |
| Thickness | 1.5 in |
| Pin Diameter | 3/4 in |
| Type | N/A |
| Package Type | 10 Foot Box |
| Weight | 6.09 LB |
| EAN or UPC | 662327651282 |

