
- Ball Bearing Insert
- Round Bore Type
- 1 1/4 in Inner Diameter
- 2.44 in Outer Diameter
- Intermediate-Duty
features
- Cylindrical OD
- Sealed
- Eccentric cam locking collar
- Relubricatable
- Extended inner ring
I.D. | 1 1/4 in |
Seal Type | E Lip Seals |
Bore Type | Round Bore |
Duty | Intermediate-Duty |
O.D. | 2.44 in |
Short Hub Length | 0.354 in |
Inner Ring Width | 0.938 in |
Locking Collar Width | 5/8 in |
Lubrication | Relubricatable Exxon Ronex MP |
Bearing Type | Ball Bearing |
Bore Dia. [Max] | 2 in |
Temperature Range [Max] | 225 °F |
Collar O.D. | 1 3/4 in |
Dynamic Load Rating | 4390 lbf |
Locking Device | Eccentric Cam Locking Collar |
Series | 200 |
Length Through Bore | 1.40625 in |
Bore Dia. [Min] | 1/2 in |
Set Screw Torque | 165 to 185 in lb |
Inner Ring Hub Diameter | 1.587 in |
Outer Ring Width | 0.708 in |
RPM [Max] | 5600 rpm |
Weight | 0.66 LB |
EAN or UPC | 662327710194 |
