- Ball Bearing Insert
- Round Bore Type
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Intermediate-Duty
| Bore Type | Round Bore |
| Lubrication | Relubricatable Exxon Ronex MP |
| Inner Ring Width | 1 in |
| Inner Ring Hub Diameter | 1.847 in |
| RPM [Max] | 4800 rpm |
| Outer Ring Width | 0.748 in |
| Collar O.D. | 2 3/16 in |
| Duty | Intermediate-Duty |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 1 7/16 in |
| Short Hub Length | 0.374 in |
| Set Screw Torque | 290 to 325 in lb |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Dynamic Load Rating | 5810 lbf |
| Locking Collar Width | 11/16 in |
| Seal Type | E Lip Seals |
| Length Through Bore | 1.53125 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Eccentric Cam Locking Collar |
| O.D. | 2.834 in |
| Bore Dia. [Max] | 2 in |
| Weight | 1.12 LB |
| EAN or UPC | 662327814441 |

