- 1" ID x 52 mm OD x 15 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Nonrelubricatable
- Extended inner ring
| I.D. | 1 in |
| O.D. | 52 mm |
| Bearing Type | Ball Bearing |
| Lubrication | Non-Relubricatable |
| Material | Steel |
| Outer Ring Width | 15 mm |
| Seal Type | Contact Seals |
| Overall Width | 1 7/32 in |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Double Sealed |
| Length Through Bore | 1.21875 in |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.43 LB |
| EAN or UPC | 662327151768 |

