
- Ball Bearing Insert
- Spherical Bore Type
- 7/8 in Inner Diameter
- 2.047 in Outer Diameter
- Intermediate-Duty
Outer Ring Width | 0.59 in |
Collar O.D. | 1 1/2 in |
Seal Type | E Lip Seals |
Bearing Type | Ball Bearing |
Lubrication | Non-Relubricatable Exxon Ronex MP |
Length Through Bore | 1.21875 in |
RPM [Max] | 6800 rpm |
Inner Ring Width | 0.844 in |
Duty | Intermediate-Duty |
Locking Collar Width | 17/32 in |
Short Hub Length | 0.295 in |
Dynamic Load Rating | 3150 lbf |
Locking Device | Eccentric Cam Locking Collar |
Bore Dia. [Min] | 1/2 in |
Bore Type | Spherical Bore |
I.D. | 7/8 in |
O.D. | 2.047 in |
Inner Ring Hub Diameter | 1.21 in |
Set Screw Torque | 87 to 92 in lb |
Temperature Range [Max] | 225 °F |
Series | 200 |
Bore Dia. [Max] | 2 in |
Weight | 0.111 LB |
EAN or UPC | 793699283235 |
