- 5/8" ID x 40 mm OD x 13 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Non-Relubricatable
- Steel
features
- Spherical O.D.
- Sealed
- Eccentric cam locking collar
- Nonrelubricatable
- Extended inner ring
| Length Through Bore | 1.125 in |
| Lubrication | Non-Relubricatable |
| Bearing Type | Ball Bearing |
| O.D. | 40 mm |
| Overall Width | 1 1/8 in |
| I.D. | 5/8 in |
| Material | Steel |
| Enclosure | Double Sealed |
| Outer Ring Width | 13 mm |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Contact Seals |
| Locking Device | Eccentric Locking Collar |
| Weight | 0.28 LB |
| EAN or UPC | 793699316070 |

