- Ball Bearing Insert
- 3 7/16 in Inner Diameter
- 8.464 in Outer Diameter
- Heavy-Duty
- Adapter Mounted Locking Device
| Outer Ring Width | 2.165 in |
| Collar O.D. | 5 3/16 in |
| Series | 300 |
| Bore Dia. [Min] | 1 11/16 in |
| Inner Ring Hub Diameter | 5.339 in |
| Length Through Bore | 3.96875 in |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 3 7/16 in |
| Seal Type | Clearance Seals |
| RPM [Max] | 2750 rpm |
| Duty | Heavy-Duty |
| Short Hub Length | 1 9/16 in |
| O.D. | 8.464 in |
| Lubrication | Exxon Ronex MP |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| I.D. | 3 7/16 in |
| Weight | 49.0 LB |
| EAN or UPC | 793699402698 |

