- Ball Bearing Insert
- 2 11/16 in Inner Diameter
- 6.692 in Outer Diameter
- Heavy-Duty
- Adapter Mounted Locking Device
| Duty | Heavy-Duty |
| Inner Ring Hub Diameter | 4.247 in |
| I.D. | 2 11/16 in |
| Short Hub Length | 1 5/16 in |
| RPM [Max] | 3400 rpm |
| Outer Ring Width | 1.771 in |
| Bearing Type | Ball Bearing |
| Locking Device | Adapter Mounted |
| Series | 300 |
| Collar O.D. | 4 5/32 in |
| Bore Dia. [Min] | 1 11/16 in |
| Bore Dia. [Max] | 3 7/16 in |
| Seal Type | Clearance Seals |
| Length Through Bore | 3.29688 in |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| O.D. | 6.692 in |
| Weight | 21.5 LB |
| EAN or UPC | 793699402681 |

