- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- 6.299 in Outer Diameter
- Heavy-Duty
- Adapter Mounted Locking Device
| Length Through Bore | 3.17188 in |
| Locking Device | Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 3 7/8 in |
| Duty | Heavy-Duty |
| RPM [Max] | 3700 rpm |
| O.D. | 6.299 in |
| Short Hub Length | 1 1/4 in |
| Series | 300 |
| Lubrication | Exxon Ronex MP |
| Bore Dia. [Min] | 1 11/16 in |
| I.D. | 2 7/16 in |
| Bore Dia. [Max] | 3 7/16 in |
| Seal Type | Clearance Seals |
| Outer Ring Width | 1.692 in |
| Inner Ring Hub Diameter | 3.99 in |
| Bearing Type | Ball Bearing |
| Weight | 14.4 LB |
| EAN or UPC | 793699402674 |

