- Ball Bearing Insert
- 1 15/16 in Inner Diameter
- 4.724 in Outer Diameter
- Heavy-Duty
- Adapter Mounted Locking Device
| Locking Device | Adapter Mounted |
| O.D. | 4.724 in |
| Outer Ring Width | 1.338 in |
| Bore Dia. [Max] | 3 7/16 in |
| RPM [Max] | 4950 rpm |
| Bore Dia. [Min] | 1 11/16 in |
| Length Through Bore | 2.5625 in |
| Collar O.D. | 2 31/32 in |
| Lubrication | Exxon Ronex MP |
| I.D. | 1 15/16 in |
| Inner Ring Hub Diameter | 2.959 in |
| Temperature Range [Max] | 225 °F |
| Duty | Heavy-Duty |
| Series | 300 |
| Seal Type | Clearance Seals |
| Bearing Type | Ball Bearing |
| Short Hub Length | 1 in |
| Weight | 5.7 LB |
| EAN or UPC | 793699402650 |

