- Ball Bearing Insert
- 3 15/16 in Inner Diameter
- 8.464 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Set Screw Torque | 2125 to 2350 in lb |
| Inner Ring Hub Diameter | 5.339 in |
| I.D. | 3 15/16 in |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 3/4 in |
| Bearing Type | Ball Bearing |
| Short Hub Length | 2 9/32 in |
| Series | 300 |
| Bore Dia. [Max] | 3 15/16 in |
| Duty | Heavy-Duty |
| RPM [Max] | 2750 rpm |
| Dynamic Load Rating | 45000 lbf |
| Lubrication | Exxon Ronex MP |
| Length Through Bore | 5.5625 in |
| Locking Collar Width | 1 1/4 in |
| Seal Type | Clearance Seals |
| O.D. | 8.464 in |
| Temperature Range [Max] | 225 °F |
| Outer Ring Width | 2.165 in |
| Collar O.D. | 7 in |
| Weight | 33.0 LB |
| EAN or UPC | 662327963088 |

