- Ball Bearing Insert
- 3 7/16 in Inner Diameter
- 7.48 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Inner Ring Hub Diameter | 4.763 in |
| Temperature Range [Max] | 225 °F |
| O.D. | 7.48 in |
| Collar O.D. | 6 in |
| Lubrication | Exxon Ronex MP |
| Dynamic Load Rating | 35070 lbf |
| Locking Collar Width | 1 1/8 in |
| Short Hub Length | 2 1/32 in |
| Material | Steel |
| Bore Dia. [Max] | 3 15/16 in |
| Overall Width | 4 15/16 in |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Enclosure | Double Sealed |
| Series | 300 |
| Set Screw Torque | 1225 to 1350 in lb |
| Length Through Bore | 4.9375 in |
| Duty | Heavy-Duty |
| RPM [Max] | 3100 rpm |
| Bearing Type | Ball Bearing |
| I.D. | 3 7/16 in |
| Bore Dia. [Min] | 3/4 in |
| Outer Ring Width | 1.929 in |
| Bore Type | Round Bore, Inch Type |
| Weight | 17.645 LB |
| EAN or UPC | 662327883522 |

