- Ball Bearing Insert
- 3 3/16 in Inner Diameter
- 6.692 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Seal Type | Clearance Seals |
| Outer Ring Width | 1.771 in |
| Locking Collar Width | 1 in |
| Short Hub Length | 1 13/16 in |
| Dynamic Load Rating | 28990 lbf |
| RPM [Max] | 3400 rpm |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Setscrew Locking |
| Collar O.D. | 5 11/16 in |
| Bore Dia. [Min] | 3/4 in |
| Lubrication | Exxon Ronex MP |
| I.D. | 3 3/16 in |
| O.D. | 6.692 in |
| Set Screw Torque | 1225 to 1350 in lb |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| Duty | Heavy-Duty |
| Series | 300 |
| Inner Ring Hub Diameter | 4.247 in |
| Length Through Bore | 4.40625 in |
| Weight | 16.805 LB |
| EAN or UPC | 662327962999 |

