- Ball Bearing Insert
- 2 11/16 in Inner Diameter
- 5.905 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Bore Dia. [Max] | 3 15/16 in |
| Bore Type | Round Bore, Inch Type |
| Temperature Range [Max] | 225 °F |
| Lubrication | Exxon Ronex MP |
| I.D. | 2 11/16 in |
| Locking Collar Width | 7/8 in |
| Outer Ring Width | 1.614 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 23420 lbf |
| RPM [Max] | 3950 rpm |
| Short Hub Length | 1 9/16 in |
| Length Through Bore | 3.8125 in |
| Inner Ring Hub Diameter | 3.732 in |
| Collar O.D. | 4 3/4 in |
| Set Screw Torque | 620 to 680 in lb |
| O.D. | 5.905 in |
| Bore Dia. [Min] | 3/4 in |
| Overall Width | 3 13/16 in |
| Seal Type | Clearance Seals |
| Series | 300 |
| Material | Steel |
| Duty | Heavy-Duty |
| Enclosure | Double Sealed |
| Bearing Type | Ball Bearing |
| Weight | 11.46 LB |
| EAN or UPC | 662327735289 |

