- Ball Bearing Insert
- 2 11/16 in Inner Diameter
- Heavy-Duty
- Setscrew Locking Device
| Lubrication | High Temperature Grease |
| Bearing Type | Ball Bearing |
| Duty | Heavy-Duty |
| Series | 300 |
| Bore Dia. [Max] | 3 15/16 in |
| Radial Internal Clearance | C5 |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 3/4 in |
| Seal Type | Clearance Seals |
| I.D. | 2 11/16 in |
| Weight | 11.7 LB |
| EAN or UPC | 793699935332 |

