- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- 5.118 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Series | 300 |
| Temperature Range [Max] | 225 °F |
| Seal Type | Clearance Seals |
| Locking Device | Setscrew Locking |
| Material | Steel |
| Bore Dia. [Min] | 3/4 in |
| Collar O.D. | 4 3/16 in |
| Duty | Heavy-Duty |
| Locking Collar Width | 3/4 in |
| Short Hub Length | 1 3/8 in |
| Inner Ring Hub Diameter | 3.216 in |
| Set Screw Torque | 430 to 460 in lb |
| Lubrication | Exxon Ronex MP |
| Bore Type | Round Bore, Inch Type |
| RPM [Max] | 4450 rpm |
| Bearing Type | Ball Bearing |
| I.D. | 2 7/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Outer Ring Width | 1.417 in |
| O.D. | 5.118 in |
| Dynamic Load Rating | 18390 lbf |
| Overall Width | 3 5/16 in |
| Length Through Bore | 3.3125 in |
| Enclosure | Double Sealed |
| Weight | 6.436 LB |
| EAN or UPC | 662327708313 |

