- Ball Bearing Insert
- 2 3/16 in Inner Diameter
- Heavy-Duty
- Setscrew Locking Device
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 3 15/16 in |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking |
| Series | 300 |
| I.D. | 2 3/16 in |
| Bearing Type | Ball Bearing |
| Weight | 6.13 LB |
| EAN or UPC | 793699332612 |

