- Ball Bearing Insert
- 2 in Inner Diameter
- Heavy-Duty
- Setscrew Locking Device
| Material | Steel |
| Bearing Type | Ball Bearing |
| Duty | Heavy-Duty |
| Locking Device | Setscrew Locking |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 3 15/16 in |
| I.D. | 2 in |
| Seal Type | Clearance Seals |
| Series | 300 |
| Weight | 6.66 LB |
| EAN or UPC | 793699502527 |

