- Ball Bearing Insert
- 1 3/4 in Inner Diameter
- 3.937 in Outer Diameter
- Heavy-Duty
- Setscrew Locking Device
features
- Alignable spherical O.D.
- Bearing seals
- Spring locking collar
- Relubricatable
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 3 15/16 in |
| Overall Width | 2 19/32 in |
| RPM [Max] | 6200 rpm |
| I.D. | 1 3/4 in |
| Short Hub Length | 1 3/64 in |
| Seal Type | Clearance Seals |
| Collar O.D. | 3 1/2 in |
| O.D. | 3.937 in |
| Inner Ring Hub Diameter | 2.443 in |
| Set Screw Torque | 290 to 325 in lb |
| Bore Type | Round Bore, Inch Type |
| Outer Ring Width | 1.181 in |
| Locking Collar Width | 5/8 in |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 11870 lbf |
| Bearing Type | Ball Bearing |
| Material | Steel |
| Lubrication | Exxon Ronex MP |
| Enclosure | Double Sealed |
| Length Through Bore | 2.59375 in |
| Series | 300 |
| Bore Dia. [Min] | 3/4 in |
| Duty | Heavy-Duty |
| Weight | 4.2 LB |
| EAN or UPC | 662327735036 |

